EATON USB 3.2 Gen 1 Superspeed Device Cable A To B M/m Black, 15 Ft. 4.57 M

  • Mfr # U322-015-BK

  • Zoro # G016480244


product price: $13.89
/ea

Key Features

Color
Black
Conductor
Copper
Cable Type
USB
Connector on First End Details
1 x USB 3.0 Type A - Male
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U322-015-BK
Zoro #
G016480244
UPC #
37332183149
Country of Origin
Viet Nam

Details

Color
Black
Conductor
Copper
Cable Type
USB
Connector on First End Details
1 x USB 3.0 Type A - Male
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
End 2 Connection Type
USB 3.0 Type B - Male
Device Supported
Hard Drive, Printer
End 1 Connection Type
USB 3.0 Type A - Male
Item
Data Transfer/Power Cable
Connector on Second End Details
1 x USB 3.0 Type B - Male
Environmentally Friendly
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.