
EATON USB 3.2 Gen 1 Superspeed Device Cable A To B M/m Black, 6 Ft. 1.83 M
Mfr # U322-006-BK
Zoro # G816423229
product price: $9.85
/eaKey Features
Data Transfer Speed
5-Gbit/s
End 1 Connection Type
USB 3.0 Type A - Male
Connector on First End Details
1 x USB 3.0 Type A - Male
Device Supported
Printer, Hard Drive
Environmentally Friendly
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U322-006-BK
Zoro #
G816423229
UPC #
37332183125
Country of Origin
Viet Nam
Details
Item
Data Transfer/Power Cable
Data Transfer Speed
5-Gbit/s
End 1 Connection Type
USB 3.0 Type A - Male
Connector on First End Details
1 x USB 3.0 Type A - Male
Device Supported
Printer, Hard Drive
Environmentally Friendly
Yes
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Connector on Second End Details
1 x USB 3.0 Type B - Male
End 2 Connection Type
USB 3.0 Type B - Male
Cable Type
USB
Color
Black
Conductor
Copper
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.