Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EATON USB-A To Lightning Sync/charge Antibacterial Cable M/m, Mfi

  • Mfr # M100AB-02M-WH

  • Zoro # G816423076


product price: $20.45
/ea

Key Features

MFI
Yes
Product Line
Safe-IT
Jacket Type
VW-1
Connector on Second End Details
1 x 8-pin Lightning - Male
Jacket Material
Polyvinyl Chloride (PVC)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M100AB-02M-WH
Zoro #
G816423076
UPC #
37332261069
Country of Origin
Viet Nam

Details

MFI
Yes
Product Line
Safe-IT
Jacket Type
VW-1
Item
Data Transfer Cable
Connector on Second End Details
1 x 8-pin Lightning - Male
Jacket Material
Polyvinyl Chloride (PVC)
Cable Type
Lightning/USB
Connector on First End Details
1 x USB 2.0 Type A - Male
Data Transfer Speed
480-Mbit/s
Device Supported
Wall Charger, iPad, Computer, iPod, iPhone, External Hard Drive, Notebook, Car Charger
Environmental Compliance
Restriction of Hazardous Substances (RoHS), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
Environmentally Friendly
Yes
Connector Plating
Nickel
Color
White
Contact Plating
Gold
Features
Strain Relief, Molded, Antibacterial Material, Flexible, Stress Resistant, Charging, Break Resistant, Reversible, Crack Resistant
End 1 Connection Type
USB 2.0 Type A - Male
End 2 Connection Type
Lightning - Male

Description

Tripp Lite Series Safe-IT USB-A to Lightning Sync/Charge Antibacterial Cable M/M, MFi Certified, White, 2 m 6.6 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.