Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EATON USB-A To Lightning Sync/charge Antibacterial Cable M/m, Mfi

  • Mfr # M100AB-03M-WH

  • Zoro # G716423282


product price: $12.79
/ea

Key Features

End 2 Connection Type
Lightning - Male
Environmental Compliance
Restriction of Hazardous Substances (RoHS), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
Data Transfer Speed
480-Mbit/s
Jacket Type
VW-1
Contact Plating
Gold
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M100AB-03M-WH
Zoro #
G716423282
UPC #
37332261052
Country of Origin
Viet Nam

Details

End 2 Connection Type
Lightning - Male
Environmental Compliance
Restriction of Hazardous Substances (RoHS), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
Data Transfer Speed
480-Mbit/s
Jacket Type
VW-1
Contact Plating
Gold
Product Line
Safe-IT
Connector on First End Details
1 x USB 2.0 Type A - Male
MFI
Yes
Jacket Material
Polyvinyl Chloride (PVC)
Item
Data Transfer Cable
Connector Plating
Nickel
Cable Type
Lightning/USB
Environmentally Friendly
Yes
Features
Antibacterial Material, Charging, Stress Resistant, Reversible, Molded, Flexible, Crack Resistant, Break Resistant, Strain Relief
End 1 Connection Type
USB 2.0 Type A - Male
Device Supported
Car Charger, iPhone, Wall Charger, External Hard Drive, Computer, iPad, Notebook, iPod
Connector on Second End Details
1 x 8-pin Lightning - Male
Color
White

Description

Tripp Lite Series Safe-IT USB-A to Lightning Sync/Charge Antibacterial Cable M/M, MFi Certified, White, 3 m 9.8 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.