Zoro Homepage

EATON USB-A To Lightning Sync/charge Antibacterial Cable M/m, Ultra

  • Mfr # M100AB-006-S-LB

  • Zoro # G216423270


product price: $16.99
/ea

Key Features

Environmentally Friendly
Yes
Contact Plating
Gold
Jacket Type
FT2
Connector on First End Details
1 x Lightning - Male
Features
Passive, Molded, Stress Resistant, Bendable, Tangle Resistant, Break Resistant, Ultra Flexible, Strain Relief, Antibacterial Material, Charging, Crack Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M100AB-006-S-LB
Zoro #
G216423270
UPC #
37332278265
Country of Origin
Viet Nam

Details

Environmentally Friendly
Yes
Contact Plating
Gold
Jacket Type
FT2
Connector on First End Details
1 x Lightning - Male
Features
Passive, Molded, Stress Resistant, Bendable, Tangle Resistant, Break Resistant, Ultra Flexible, Strain Relief, Antibacterial Material, Charging, Crack Resistant
Jacket Material
Silicone
Device Supported
Notebook, Car Charger, Computer, iPad, iPhone, MP3 Player, Wall Charger, iPod
Cable Type
Lightning/USB
Connector Plating
Nickel
Connector on Second End Details
1 x USB 2.0 Type A - Male
Environmental Compliance
Restriction of Hazardous Substances (RoHS), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
Product Line
Safe-IT
Item
Data Transfer Cable
End 1 Connection Type
Lightning - Male
MFI
Yes
End 2 Connection Type
USB 2.0 Type A - Male
Data Transfer Speed
480-Mbit/s

Description

Tripp Lite Series Safe-IT USB-A to Lightning Sync/Charge Antibacterial Cable M/M, Ultra Flexible, MFi Certified, Light Blue, 6 ft. 1.83 m

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.