Zoro Homepage

EATON USB-A To Rj45 Rollover Console Cable M/m, Cisco Compatible, 250 Kbps, 10 Ft.

  • Mfr # U009-010-RJ45-X

  • Zoro # G316433339


product price: $32.35
/ea

Key Features

Shielding
Yes
End 1 Connection Type
RJ-45 Network - Male
Environmental Compliance
Restriction of Hazardous Substances (RoHS), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
End 2 Connection Type
USB 1.1 Type A - Male
Data Transfer Speed
250-kbit/s
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U009-010-RJ45-X
Zoro #
G316433339
UPC #
37332222114
Country of Origin
China

Details

Shielding
Yes
End 1 Connection Type
RJ-45 Network - Male
Environmental Compliance
Restriction of Hazardous Substances (RoHS), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
End 2 Connection Type
USB 1.1 Type A - Male
Data Transfer Speed
250-kbit/s
Environmentally Friendly
Yes
Device Supported
Router, Notebook, Switch, Modem, Computer
Connector on First End Details
1 x RJ-45 Network - Male
Jacket Material
Polyvinyl Chloride (PVC)
Features
Crosstalk Protection, EMI/RF Protection
Cable Type
RJ-45/USB
Color
Black
Item
Data Transfer Cable
Connector on Second End Details
1 x USB 1.1 Type A - Male

Description

Tripp Lite Series USB-A to RJ45 Rollover Console Cable M/M - Cisco Compatible, 250 Kbps, 10 ft. 3.05 m, Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.