Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EATON USB-A To Rj45 Rollover Console Cable M/m, Cisco Compatible, 250 Kbps, 15 Ft.

  • Mfr # U009-015-RJ45-X

  • Zoro # G816433303


product price: $34.79
/ea

Key Features

Color
Black
Environmental Compliance
Restriction of Hazardous Substances (RoHS), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
End 1 Connection Type
RJ-45 Network - Male
Features
EMI/RF Protection, Crosstalk Protection
End 2 Connection Type
USB 1.1 Type A - Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U009-015-RJ45-X
Zoro #
G816433303
UPC #
37332222121
Country of Origin
China

Details

Color
Black
Environmental Compliance
Restriction of Hazardous Substances (RoHS), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
End 1 Connection Type
RJ-45 Network - Male
Item
Data Transfer Cable
Features
EMI/RF Protection, Crosstalk Protection
End 2 Connection Type
USB 1.1 Type A - Male
Shielding
Yes
Data Transfer Speed
250-kbit/s
Jacket Material
Polyvinyl Chloride (PVC)
Connector on Second End Details
1 x USB 1.1 Type A - Male
Connector on First End Details
1 x RJ-45 Network - Male
Device Supported
Computer, Modem, Router, Notebook, Switch
Environmentally Friendly
Yes
Cable Type
RJ-45/USB

Description

Tripp Lite Series USB-A to RJ45 Rollover Console Cable M/M - Cisco Compatible, 250 Kbps, 15 ft. 4.57 m, Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.