
EATON USB-A To Rj45 Rollover Console Cable M/m, Cisco Compatible, 250 Kbps, 6 Ft.
Mfr # U009-006-RJ45-X
Zoro # G516433344
product price: $29.99
/eaKey Features
Device Supported
Switch, Modem, Router, Computer, Notebook
Environmental Compliance
Restriction of Hazardous Substances (RoHS), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
End 1 Connection Type
RJ-45 Network - Male
Connector on Second End Details
1 x USB 1.1 Type A - Male
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U009-006-RJ45-X
Zoro #
G516433344
UPC #
37332222107
Country of Origin
China
Details
Device Supported
Switch, Modem, Router, Computer, Notebook
Item
Data Transfer Cable
Environmental Compliance
Restriction of Hazardous Substances (RoHS), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
End 1 Connection Type
RJ-45 Network - Male
Connector on Second End Details
1 x USB 1.1 Type A - Male
Color
Black
Shielding
Yes
Jacket Material
Polyvinyl Chloride (PVC)
Data Transfer Speed
250-kbit/s
End 2 Connection Type
USB 1.1 Type A - Male
Environmentally Friendly
Yes
Connector on First End Details
1 x RJ-45 Network - Male
Cable Type
RJ-45/USB
Features
EMI/RF Protection, Crosstalk Protection
Description
Tripp Lite Series USB-A to RJ45 Rollover Console Cable M/M - Cisco Compatible, 250 Kbps, 6 ft. 1.83 m, Black
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.