Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EATON USB-A To USB-C Antibacterial Cable, USB 2.0, Ultra Flexible M/m

  • Mfr # U038AB-003-S-LB

  • Zoro # G316423309


product price: $8.79
/ea

Key Features

Cable Type
USB/USB-C
Jacket Type
FT2
Features
Fast Charging, Antibacterial Material, Molded, Charging, Tangle-free, Ultra Flexible, Passive, Bendable
End 1 Connection Type
USB Type A - Male
Device Supported
Smartphone, Mobile Device, Notebook, Charger, Tablet, Car Charger, MacBook Pro, Wall Charger, Computer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U038AB-003-S-LB
Zoro #
G316423309
UPC #
37332277183
Country of Origin
Viet Nam

Details

Cable Type
USB/USB-C
Jacket Type
FT2
Features
Fast Charging, Antibacterial Material, Molded, Charging, Tangle-free, Ultra Flexible, Passive, Bendable
End 1 Connection Type
USB Type A - Male
Device Supported
Smartphone, Mobile Device, Notebook, Charger, Tablet, Car Charger, MacBook Pro, Wall Charger, Computer
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS)
Compatibility
Apple - MacBook Pro
Color
Light Blue
Product Material
PVC
End 2 Connection Type
USB 2.0 Type C - Male
Product Line
Safe-IT
Jacket Material
Silicone
Connector on Second End Details
1 x USB 2.0 Type C - Male
Contact Plating
Nickel
Data Transfer Speed
480-Mbit/s
Item
Data Transfer Cable
Connector Plating
Nickel
Connector Material
Thermoplastic Elastomer (TPE)
Connector on First End Details
1 x USB 2.0 Type A - Male
Environmentally Friendly
Yes

Description

Tripp Lite Series Safe-IT USB-A to USB-C Antibacterial Cable, USB 2.0, Ultra Flexible M/M, Light Blue, 3 ft. 0.91 m

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.