
EATON USB-A To USB-C Antibacterial Cable, USB 2.0, Ultra Flexible M/m
Mfr # U038AB-006-S-LB
Zoro # G616423320
product price: $14.29
/eaKey Features
Connector Material
Thermoplastic Elastomer (TPE)
Compatibility
Apple - MacBook Pro
Connector on Second End Details
1 x USB 2.0 Type C - Male
Connector Plating
Nickel
Jacket Material
Silicone
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U038AB-006-S-LB
Zoro #
G616423320
UPC #
37332276773
Country of Origin
Viet Nam
Details
Connector Material
Thermoplastic Elastomer (TPE)
Compatibility
Apple - MacBook Pro
Connector on Second End Details
1 x USB 2.0 Type C - Male
Connector Plating
Nickel
Jacket Material
Silicone
Environmentally Friendly
Yes
Contact Plating
Nickel
Device Supported
Tablet, Charger, Car Charger, Smartphone, MacBook Pro, Notebook, Computer, Wall Charger, Mobile Device
Product Line
Safe-IT
End 2 Connection Type
USB 2.0 Type C - Male
End 1 Connection Type
USB Type A - Male
Item
Data Transfer Cable
Cable Type
USB/USB-C
Connector on First End Details
1 x USB 2.0 Type A - Male
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS)
Color
Light Blue
Features
Passive, Ultra Flexible, Antibacterial Material, Fast Charging, Charging, Tangle-free, Molded, Bendable
Jacket Type
FT2
Product Material
PVC
Data Transfer Speed
480-Mbit/s
Description
Tripp Lite Series Safe-IT USB-A to USB-C Antibacterial Cable, USB 2.0, Ultra Flexible M/M, Light Blue, 6 ft. 1.8 m
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.