Zoro Homepage

EATON USB-A To USB-C Aoc Cable M/m USB 3.2 Gen 2 10gbps Plenum-rated Fiber Active Optical Data Only

  • Mfr # U428F-10M-D321

  • Zoro # G116423172


product price: $174.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Features
Flexible, Plug & Play, Active
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS)
Jacket Material
Polyvinyl Chloride (PVC)
End 1 Connection Type
USB 3.2 (Gen 2) Type A - Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U428F-10M-D321
Zoro #
G116423172
UPC #
37332275028
Country of Origin
China

Details

Color
Black
Features
Flexible, Plug & Play, Active
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS)
Jacket Material
Polyvinyl Chloride (PVC)
End 1 Connection Type
USB 3.2 (Gen 2) Type A - Male
Connector Material
Zinc Alloy
Product Material
Copper, PVC
End 2 Connection Type
USB 3.2 (Gen 2) Type C - Male
Connector on First End Details
1 x USB 3.2 (Gen 2) Type A - Male
Device Supported
Hard Drive, Notebook, Computer, Surveillance Camera, Desktop PC, Server
Data Transfer Speed
10-Gbit/s
Jacket Type
Plenum, CMP
Environmentally Friendly
Yes
Item
Data Transfer Cable
Contact Plating
Nickel, Gold
Connector on Second End Details
1 x USB 3.2 (Gen 2) Type C - Male
Cable Type
Fiber Optic

Description

USB-A to USB-C AOC Cable M/M USB 3.2 Gen 2 10Gbps Plenum-Rated Fiber Active Optical Data Only Backward Compatible Black 10 m 33ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.