Zoro Homepage

EATON USB-A To USB-C Aoc Cable M/m USB 3.2 Gen 2 10gbps Plenum-rated Fiber Active Optical Data Only

  • Mfr # U428F-15M-D321

  • Zoro # G616558497


product price: $213.99
/ea
Free Shipping & Returns

Key Features

Cable Type
Fiber Optic
Environmentally Friendly
Yes
Device Supported
Desktop PC, Surveillance Camera, Hard Drive, Notebook, Computer, Server
Features
Flexible, Plug & Play, Active
End 1 Connection Type
USB 3.2 (Gen 2) Type A - Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U428F-15M-D321
Zoro #
G616558497
UPC #
037332275066
Country of Origin
China

Details

Cable Type
Fiber Optic
Environmentally Friendly
Yes
Device Supported
Desktop PC, Surveillance Camera, Hard Drive, Notebook, Computer, Server
Features
Flexible, Plug & Play, Active
End 1 Connection Type
USB 3.2 (Gen 2) Type A - Male
Jacket Material
Polyvinyl Chloride (PVC)
Environmental Compliance
Restriction of Hazardous Substances (RoHS), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
Color
Black
Connector Material
Zinc Alloy
Contact Plating
Gold, Nickel
Item
Data Transfer Cable
End 2 Connection Type
USB 3.2 (Gen 2) Type C - Male
Product Material
Copper, PVC
Data Transfer Speed
10-Gbit/s
Jacket Type
CMP, Plenum
Connector on Second End Details
1 x USB 3.2 (Gen 2) Type C - Male
Connector on First End Details
1 x USB 3.2 (Gen 2) Type A - Male

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.