Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EATON USB-A To USB-C Aoc Cable M/m, USB 3.2 Gen 2 10gbps Plenum-rated Fiber

  • Mfr # U428F-10M-D3

  • Zoro # G916423167


product price: $184.99
/ea
Free Shipping & Returns

Key Features

End 1 Connection Type
USB 3.2 (Gen 2) Type A - Male
Jacket Type
Plenum, CMP
Cable Type
Fiber Optic
Connector on Second End Details
1 x USB 3.2 (Gen 2) Type C - Male
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U428F-10M-D3
Zoro #
G916423167
UPC #
37332275035
Country of Origin
China

Details

End 1 Connection Type
USB 3.2 (Gen 2) Type A - Male
Jacket Type
Plenum, CMP
Cable Type
Fiber Optic
Connector on Second End Details
1 x USB 3.2 (Gen 2) Type C - Male
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS)
Features
Plug & Play, Flexible, Active
Device Supported
Notebook, Server, Computer, Desktop PC, Surveillance Camera, Hard Drive
Jacket Material
Polyvinyl Chloride (PVC)
Connector Material
Zinc Alloy
Contact Plating
Nickel, Gold
Data Transfer Speed
10-Gbit/s
Product Material
Copper, PVC
Environmentally Friendly
Yes
End 2 Connection Type
USB 3.2 (Gen 2) Type C - Male
Item
Data Transfer Cable
Connector on First End Details
1 x USB 3.2 (Gen 2) Type A - Male
Color
Black

Description

Tripp Lite Series USB-A to USB-C AOC Cable M/M - USB 3.2 Gen 2 10Gbps Plenum-Rated Fiber Active Optical - Data Only, Black, 10 m 33 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.