
EATON USB-A To USB-C Aoc Cable M/m, USB 3.2 Gen 2 10gbps Plenum-rated Fiber
Mfr # U428F-20M-D3
Zoro # G016423166
product price: $240.99
/ea
Free Shipping & Returns
Key Features
Device Supported
Notebook, Hard Drive, Desktop PC, Surveillance Camera, Server, Computer
Product Material
PVC, Copper
Color
Black
Connector Material
Zinc Alloy
Contact Plating
Gold, Nickel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U428F-20M-D3
Zoro #
G016423166
UPC #
37332275042
Country of Origin
China
Details
Device Supported
Notebook, Hard Drive, Desktop PC, Surveillance Camera, Server, Computer
Product Material
PVC, Copper
Item
Data Transfer Cable
Color
Black
Connector Material
Zinc Alloy
Contact Plating
Gold, Nickel
Jacket Type
Plenum, CMP
Connector on Second End Details
1 x USB 3.2 (Gen 2) Type C - Male
Environmental Compliance
Restriction of Hazardous Substances (RoHS), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
Environmentally Friendly
Yes
Features
Flexible, Active, Plug & Play
End 1 Connection Type
USB 3.2 (Gen 2) Type A - Male
Jacket Material
Polyvinyl Chloride (PVC)
Connector on First End Details
1 x USB 3.2 (Gen 2) Type A - Male
Cable Type
Fiber Optic
Data Transfer Speed
10-Gbit/s
End 2 Connection Type
USB 3.2 (Gen 2) Type C - Male
Description
Tripp Lite Series USB-A to USB-C AOC Cable M/M - USB 3.2 Gen 2 10Gbps Plenum-Rated Fiber Active Optical - Data Only, Black, 20 m 66 ft.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.