
EATON USB-A To USB-C Aoc Cable M/m, USB 3.2 Gen 2 10gbps Plenum-rated Fiber
Mfr # U428F-30M-D3
Zoro # G416423162
product price: $275.99
/ea
Free Shipping & Returns
Key Features
End 1 Connection Type
USB 3.2 (Gen 2) Type A - Male
End 2 Connection Type
USB 3.2 (Gen 2) Type C - Male
Connector on First End Details
1 x USB 3.2 (Gen 2) Type A - Male
Contact Plating
Gold, Nickel
Data Transfer Speed
10-Gbit/s
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U428F-30M-D3
Zoro #
G416423162
UPC #
37332275059
Country of Origin
China
Details
End 1 Connection Type
USB 3.2 (Gen 2) Type A - Male
End 2 Connection Type
USB 3.2 (Gen 2) Type C - Male
Connector on First End Details
1 x USB 3.2 (Gen 2) Type A - Male
Contact Plating
Gold, Nickel
Item
Data Transfer Cable
Data Transfer Speed
10-Gbit/s
Features
Flexible, Plug & Play, Active
Connector Material
Zinc Alloy
Jacket Material
Polyvinyl Chloride (PVC)
Environmentally Friendly
Yes
Jacket Type
CMP, Plenum
Cable Type
Fiber Optic
Color
Black
Product Material
PVC, Copper
Device Supported
Server, Computer, Notebook, Desktop PC, Surveillance Camera, Hard Drive
Connector on Second End Details
1 x USB 3.2 (Gen 2) Type C - Male
Environmental Compliance
Restriction of Hazardous Substances (RoHS), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
Description
Tripp Lite Series USB-A to USB-C AOC Cable M/M - USB 3.2 Gen 2 10Gbps Plenum-Rated Fiber Active Optical - Data Only, Black, 30 m 98 ft.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.