
EATON USB-A To USB-C Cable, Right-angle Usb-c, USB 2.0, M/m, 3 Ft. 0.91 M
Mfr # U038-003-CRA
Zoro # G916423228
product price: $13.39
/eaKey Features
End 1 Connection Type
USB 2.0 Type A - Male
Device Supported
Chromebook, Notebook, Tablet, Printer, Hub, Hard Drive, Workstation, Smartphone, Scanner, Wall Charger, Car Charger, Flash Drive, Ultrabook, MacBook
Features
Strain Relief, Reversible, Right-angled Connector
Connector on Second End Details
1 x USB 2.0 Type C - Male
Contact Plating
Gold
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U038-003-CRA
Zoro #
G916423228
UPC #
37332214119
Country of Origin
Viet Nam
Details
End 1 Connection Type
USB 2.0 Type A - Male
Device Supported
Chromebook, Notebook, Tablet, Printer, Hub, Hard Drive, Workstation, Smartphone, Scanner, Wall Charger, Car Charger, Flash Drive, Ultrabook, MacBook
Features
Strain Relief, Reversible, Right-angled Connector
Connector on Second End Details
1 x USB 2.0 Type C - Male
Contact Plating
Gold
Cable Type
USB
Connector on First End Details
1 x USB 2.0 Type A - Male
Color
Black
End 2 Connection Type
USB 2.0 Type C - Male
Item
Data Transfer Cable
Connector Plating
Nickel
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS)
Environmentally Friendly
Yes
Data Transfer Speed
480-Mbit/s
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.