
EATON USB-A To USB-C Cable, USB 2.0, 3a Rating, Usb-if Certified, M/m, 13 Ft.
Mfr # U038-C13
Zoro # G416423179
product price: $24.99
/eaKey Features
Color
Black
Connector on First End Details
1 x USB 2.0 Type A Thunderbolt 3 - Male
Environmental Compliance
Restriction of Hazardous Substances (RoHS), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
Connector on Second End Details
1 x USB 2.0 Type C Thunderbolt 3 - Male
Connector Plating
Nickel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U038-C13
Zoro #
G416423179
UPC #
37332214928
Country of Origin
Viet Nam
Details
Color
Black
Connector on First End Details
1 x USB 2.0 Type A Thunderbolt 3 - Male
Environmental Compliance
Restriction of Hazardous Substances (RoHS), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
Connector on Second End Details
1 x USB 2.0 Type C Thunderbolt 3 - Male
Connector Plating
Nickel
Device Supported
Car Charger, Ultrabook, Hard Drive, Smartphone, Hub, Flash Drive, Tablet, Mobile Phone, Computer, Chromebook, Wall Charger, Charger, MacBook, Notebook, External Hard Drive
Cable Type
Thunderbolt 3
Features
Charging, Reversible
Item
Data Transfer Cable
End 1 Connection Type
USB 2.0 Type A Thunderbolt 3 - Male
Jacket Material
Polyvinyl Chloride (PVC)
End 2 Connection Type
USB 2.0 Type C Thunderbolt 3 - Male
Environmentally Friendly
Yes
Data Transfer Speed
480-Mbit/s
Contact Plating
Gold
Description
Tripp Lite Series USB-A to USB-C Cable, USB 2.0, 3A Rating, USB-IF Certified, M/M, 13 ft. 3.96 m
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.