
EATON USB-A To USB-C Cable, USB 2.0, M/m, 3 Ft. 0.91 M
Mfr # U038-003
Zoro # G916423037
product price: $9.35
/eaKey Features
Connector on First End Details
1 x USB 2.0 Type A - Male
Cable Type
USB
Connector Plating
Nickel
Data Transfer Speed
480-Mbit/s
Shielding
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U038-003
Zoro #
G916423037
UPC #
37332188564
Country of Origin
Viet Nam
Details
Connector on First End Details
1 x USB 2.0 Type A - Male
Cable Type
USB
Connector Plating
Nickel
Data Transfer Speed
480-Mbit/s
Shielding
Yes
Features
Strain Relief, Molded
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Color
Black
Device Supported
Computer, Notebook, Ultrabook
End 1 Connection Type
USB 2.0 Type A - Male
Contact Plating
Gold
End 2 Connection Type
USB 2.0 Type C - Male
Connector on Second End Details
1 x USB 2.0 Type C - Male
Item
Data Transfer Cable
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.