Zoro Homepage

EATON USB-A To USB-C Flat Cable, M/m, USB 2.0, Black, 3 Ft. 0.91 M

  • Mfr # U038-003-FL

  • Zoro # G216423034


product price: $10.15
/ea

Key Features

End 1 Connection Type
USB 2.0 Type A - Male
Contact Plating
Gold
Device Supported
Notebook, MacBook Pro, Tablet, USB Hub, Wall Charger, Smartphone, Car Charger, Mobile Device, Computer
Connector Plating
Nickel
End 2 Connection Type
USB 2.0 Type C - Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U038-003-FL
Zoro #
G216423034
UPC #
37332253989
Country of Origin
Viet Nam

Details

End 1 Connection Type
USB 2.0 Type A - Male
Contact Plating
Gold
Device Supported
Notebook, MacBook Pro, Tablet, USB Hub, Wall Charger, Smartphone, Car Charger, Mobile Device, Computer
Connector Plating
Nickel
End 2 Connection Type
USB 2.0 Type C - Male
Features
Charging, Flat, Flexible, Tangle Resistant, Reversible, Bend Resistant
Connector on Second End Details
1 x USB 2.0 Type C - Male
Item
Data Transfer Cable
Data Transfer Speed
480-Mbit/s
Cable Type
USB/USB-C
Connector on First End Details
1 x USB 2.0 Type A - Male
Environmentally Friendly
Yes
Color
Black
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS)

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.