Zoro Homepage

EATON USB-A To USB-C Flat Cable, M/m, USB 2.0, Black, 6 Ft. 1.83 M

  • Mfr # U038-006-FL

  • Zoro # G616423030


product price: $16.89
/ea

Key Features

Connector Plating
Nickel
Environmentally Friendly
Yes
End 2 Connection Type
USB 2.0 Type C - Male
End 1 Connection Type
USB 2.0 Type A - Male
Connector on Second End Details
1 x USB 2.0 Type C - Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U038-006-FL
Zoro #
G616423030
UPC #
37332253996
Country of Origin
Viet Nam

Details

Connector Plating
Nickel
Environmentally Friendly
Yes
End 2 Connection Type
USB 2.0 Type C - Male
Item
Data Transfer Cable
End 1 Connection Type
USB 2.0 Type A - Male
Connector on Second End Details
1 x USB 2.0 Type C - Male
Contact Plating
Gold
Device Supported
Notebook, Car Charger, Mobile Device, USB Hub, MacBook Pro, Smartphone, Computer, Wall Charger, Tablet
Data Transfer Speed
480-Mbit/s
Connector on First End Details
1 x USB 2.0 Type A - Male
Environmental Compliance
Restriction of Hazardous Substances (RoHS), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
Features
Reversible, Charging, Flat, Bend Resistant, Flexible, Tangle Resistant
Cable Type
USB/USB-C
Color
Black

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.