
EATON USB-A Voltage And Current Tester Kit, Lcd Screen, USB 3.1 Gen 1, M/f Cable
Mfr # T050-001-USB-A
Zoro # G616423337
product price: $7.95
/eaSold in multiples of 2 for $15.90
Key Features
Height
0.5 in
Depth
0.9 in
Device Function
USB Port Testing
Input Voltage
24 V DC
USB
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T050-001-USB-A
Zoro #
G616423337
UPC #
37332222077
Country of Origin
China
Dimensions
Height
0.5 in
Depth
0.9 in
Width
2.1 in
Details
Device Function
USB Port Testing
Input Voltage
24 V DC
USB
Yes
Item
USB Tester
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.