EATON USB-C Adapter, Dual Display, 4k 60 Hz Hdmi, Hdr, 4:4:4, Hdcp 2.2, Dp 1.4 A C

  • Mfr # U444-2H-MST4K6

  • Zoro # G616558510


product price:  $65.69
/ea

Key Features

Connector Plating
Nickel
Height
0.5 in
Overall Length
4.7 in
Package Contents
U444-2H-MST4K6 USB-C Adapter, Dual Display, Black, Owner's Manual
End 2 Connection Type
HDMI 2.0 Digital Audio/Video - Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U444-2H-MST4K6
Zoro #
G616558510
UPC #
037332263773
Country of Origin
Viet Nam

Dimensions

Height
0.5 in
Overall Length
4.7 in
Width
2.2 in
Depth
2 in

Details

Connector Plating
Nickel
Package Contents
U444-2H-MST4K6 USB-C Adapter, Dual Display, Black, Owner's Manual
End 2 Connection Type
HDMI 2.0 Digital Audio/Video - Female
Adapter Type
HDMI/USB-C
Maximum Resolution Supported
3840 x 2160
End 1 Connection Type
USB 3.2 (Gen 2) Type C - Male
Color
Black
Connector on Second End Details
2 x HDMI HDMI 2.0 Digital Audio/Video Female
Features
HDCP 2.2, Single Stream Transport (SST), Plug and Play, Multi-Stream Transport (MST) Support
Item
A/V Adapter
Environmental Compliance
Restriction of Hazardous Substances (RoHS), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
Product Material
Thermoplastic Elastomers (TPE)
Connector on First End Details
1 x Type C USB 3.2 (Gen 2) Powered USB Male
Environmentally Friendly
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.