
EATON USB-C Adapter, Dual HDMI 4k Mst Adapter (m/2xf), Gray Cable
Mfr # U444-06N-2H-MST
Zoro # G516558535
product price: $47.65
/eaKey Features
Adapter Type
HDMI/USB
Maximum Resolution Supported
3840 x 2160
End 2 Connection Type
HDMI 1.4 Digital Audio/Video - Female
Environmentally Friendly
Yes
Connector on First End Details
1 x USB Type C USB 3.1 Thunderbolt 3 Male
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U444-06N-2H-MST
Zoro #
G516558535
UPC #
037332237330
Country of Origin
China
Details
Adapter Type
HDMI/USB
Maximum Resolution Supported
3840 x 2160
End 2 Connection Type
HDMI 1.4 Digital Audio/Video - Female
Environmentally Friendly
Yes
Connector on First End Details
1 x USB Type C USB 3.1 Thunderbolt 3 Male
Connector Plating
Nickel
Product Material
Polyvinyl Chloride (PVC), Aluminum
Environmental Compliance
Restriction of Hazardous Substances (RoHS), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
Color
Gray
Connector on Second End Details
2 x HDMI HDMI 1.4 Digital Audio/Video Female
Package Contents
U444-06N-2H-MST USB-C to Dual HDMI Adapter - M/2xF, Gray, Owner's manual
End 1 Connection Type
USB 3.1 (Gen 1) Type C - Male
Item
A/V Adapter
Features
HDCP 1.4, Reversible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.