
EATON USB-C Aoc Cable M/m, USB 3.2 Gen 2 10 Gbps Plenum-rated Fiber Active
Mfr # U420F-10M-D3
Zoro # G116450352
product price: $168.99
/ea
Free Shipping & Returns
Key Features
Cable Type
Fiber Optic
Environmentally Friendly
Yes
Connector on First End Details
1 x USB 3.2 (Gen 2) Type C - Male
Features
Plug & Play, AOC Technology, Flexible, Active
Contact Plating
Gold
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U420F-10M-D3
Zoro #
G116450352
UPC #
37332275110
Country of Origin
China
Details
Cable Type
Fiber Optic
Environmentally Friendly
Yes
Connector on First End Details
1 x USB 3.2 (Gen 2) Type C - Male
Features
Plug & Play, AOC Technology, Flexible, Active
Contact Plating
Gold
End 2 Connection Type
USB 3.2 (Gen 2) Type C - Male
Item
Data Transfer Cable
Jacket Type
Plenum, CMP
End 1 Connection Type
USB 3.2 (Gen 2) Type C - Male
Jacket Material
Polyvinyl Chloride (PVC)
Connector Material
Zinc Alloy
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS)
Connector on Second End Details
1 x USB 3.2 (Gen 2) Type C - Male
Device Supported
Server, Notebook, Desktop Computer, Surveillance Camera, External Hard Drive, Hard Drive
Data Transfer Speed
10-Gbit/s
Description
Tripp Lite Series USB-C AOC Cable M/M - USB 3.2 Gen 2 10 Gbps Plenum-Rated Fiber Active Optical Cable - Data Only, Black, 10 m 33 ft.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.