
EATON USB-C Aoc Cable M/m, USB 3.2 Gen 2 10 Gbps Plenum-rated Fiber Active
Mfr # U420F-15M-D3
Zoro # G716450295
product price: $184.99
/ea
Free Shipping & Returns
Key Features
Device Supported
Notebook, Hard Drive, Surveillance Camera, Server, External Hard Drive, Desktop Computer
Connector Material
Zinc Alloy
Features
Active, AOC Technology, Flexible, Plug & Play
Connector on First End Details
1 x USB 3.2 (Gen 2) Type C - Male
Environmentally Friendly
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U420F-15M-D3
Zoro #
G716450295
UPC #
37332275127
Country of Origin
China
Details
Device Supported
Notebook, Hard Drive, Surveillance Camera, Server, External Hard Drive, Desktop Computer
Connector Material
Zinc Alloy
Features
Active, AOC Technology, Flexible, Plug & Play
Connector on First End Details
1 x USB 3.2 (Gen 2) Type C - Male
Environmentally Friendly
Yes
End 1 Connection Type
USB 3.2 (Gen 2) Type C - Male
Cable Type
Fiber Optic
Jacket Type
CMP, Plenum
Contact Plating
Gold
Data Transfer Speed
10-Gbit/s
Connector on Second End Details
1 x USB 3.2 (Gen 2) Type C - Male
Item
Data Transfer Cable
End 2 Connection Type
USB 3.2 (Gen 2) Type C - Male
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS)
Jacket Material
Polyvinyl Chloride (PVC)
Description
Tripp Lite Series USB-C AOC Cable M/M - USB 3.2 Gen 2 10 Gbps Plenum-Rated Fiber Active Optical Cable - Data Only, Black, 15 m 49 ft.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.