
EATON USB-C Aoc Cable M/m, USB 3.2 Gen 2 10 Gbps Plenum-rated Fiber Active
Mfr # U420F-20M-D3
Zoro # G216450344
product price: $198.99
/ea
Free Shipping & Returns
Key Features
End 1 Connection Type
USB 3.2 (Gen 2) Type C - Male
Device Supported
Server, Notebook, Desktop Computer, Hard Drive, Surveillance Camera, External Hard Drive
Features
AOC Technology, Flexible, Plug & Play, Active
Data Transfer Speed
10-Gbit/s
Environmentally Friendly
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U420F-20M-D3
Zoro #
G216450344
UPC #
37332275134
Country of Origin
China
Details
End 1 Connection Type
USB 3.2 (Gen 2) Type C - Male
Device Supported
Server, Notebook, Desktop Computer, Hard Drive, Surveillance Camera, External Hard Drive
Features
AOC Technology, Flexible, Plug & Play, Active
Data Transfer Speed
10-Gbit/s
Environmentally Friendly
Yes
Contact Plating
Gold
End 2 Connection Type
USB 3.2 (Gen 2) Type C - Male
Jacket Material
Polyvinyl Chloride (PVC)
Jacket Type
CMP, Plenum
Environmental Compliance
Restriction of Hazardous Substances (RoHS), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
Item
Data Transfer Cable
Cable Type
Fiber Optic
Connector Material
Zinc Alloy
Connector on First End Details
1 x USB 3.2 (Gen 2) Type C - Male
Connector on Second End Details
1 x USB 3.2 (Gen 2) Type C - Male
Description
Tripp Lite Series USB-C AOC Cable M/M - USB 3.2 Gen 2 10 Gbps Plenum-Rated Fiber Active Optical Cable - Data Only, Black, 20 m 66 ft.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.