Zoro Homepage

EATON USB-C Aoc Cable M/m, USB 3.2 Gen 2 10 Gbps Plenum-rated Fiber Active

  • Mfr # U420F-30M-D3

  • Zoro # G316450220


product price: $235.99
/ea
Free Shipping & Returns

Key Features

Connector on First End Details
1 x USB 3.2 (Gen 2) Type C - Male
Jacket Material
Polyvinyl Chloride (PVC)
Connector Material
Zinc Alloy
Connector on Second End Details
1 x USB 3.2 (Gen 2) Type C - Male
End 2 Connection Type
USB 3.2 (Gen 2) Type C - Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U420F-30M-D3
Zoro #
G316450220
UPC #
37332275141
Country of Origin
China

Details

Connector on First End Details
1 x USB 3.2 (Gen 2) Type C - Male
Jacket Material
Polyvinyl Chloride (PVC)
Connector Material
Zinc Alloy
Connector on Second End Details
1 x USB 3.2 (Gen 2) Type C - Male
End 2 Connection Type
USB 3.2 (Gen 2) Type C - Male
Features
AOC Technology, Plug & Play, Flexible, Active
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS)
End 1 Connection Type
USB 3.2 (Gen 2) Type C - Male
Jacket Type
CMP, Plenum
Item
Data Transfer Cable
Environmentally Friendly
Yes
Contact Plating
Gold
Device Supported
Hard Drive, Notebook, Server, External Hard Drive, Surveillance Camera, Desktop Computer
Data Transfer Speed
10-Gbit/s
Cable Type
Fiber Optic

Description

Tripp Lite Series USB-C AOC Cable M/M - USB 3.2 Gen 2 10 Gbps Plenum-Rated Fiber Active Optical Cable - Data Only, Black, 30 m 98 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.