Zoro Homepage

EATON USB-C Cable M/m, Antibacterial, Ultra Flexible, 240w Pd

  • Mfr # U040AB-006CS5LB

  • Zoro # G816423038


product price: $15.89
/ea

Key Features

End 1 Connection Type
USB 2.0 Type C
Product Material
Silicone
Environmentally Friendly
Yes
Cable Type
USB-C
Device Supported
Hub, iPad, Chromebook, MacBook Pro, Mobile Device, Charger, iMac, PC, Tablet, Computer, Notebook, External Hard Drive, Docking Station, Wall Charger, Power Bank, USB Hub
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U040AB-006CS5LB
Zoro #
G816423038
UPC #
37332279354
Country of Origin
Viet Nam

Details

End 1 Connection Type
USB 2.0 Type C
Product Material
Silicone
Environmentally Friendly
Yes
Cable Type
USB-C
Device Supported
Hub, iPad, Chromebook, MacBook Pro, Mobile Device, Charger, iMac, PC, Tablet, Computer, Notebook, External Hard Drive, Docking Station, Wall Charger, Power Bank, USB Hub
Product Line
Safe-IT
Jacket Material
Thermoplastic Elastomer (TPE), Silicone
Connector Plating
Nickel
Color
Light Blue
Item
Data Transfer Cable
End 2 Connection Type
USB 2.0 Type C
Data Transfer Speed
480-Mbit/s
Connector on Second End Details
1 x USB 2.0 Type C Male
Connector Gender on Second End
Male
Connector on First End Details
1 x USB 2.0 Type C Male
Connector Gender on First End
Male
Jacket Type
FT2
Features
Antibacterial Material, Tangle Resistant, USB- Power Delivery (USB PD), Ultra Flexible, Molded, Flexible, Bendable, Fast Charging, Charging, Passive
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS)
Contact Plating
Nickel

Description

Tripp Lite Series Safe-IT USB-C Cable M/M, Antibacterial, Ultra Flexible, 240W PD Charging, Light Blue, 6 ft. 1.8 m

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.