Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EATON USB-C Cable M/m, USB 2.0, 5a 100w Rated, Right-angle Plug, Black, 2 M

  • Mfr # U040-02M-C-5ARA

  • Zoro # G516430602


product price: $14.95
/ea

Key Features

Jacket Type
VW-1
Connector Plating
Nickel
Device Supported
Smartphone, Mobile Device, Chromebook, Tablet, Computer, PC, Charger, Power Bank, Docking Station, Workstation, Wall Charger, MacBook Pro, Notebook, External Hard Drive
Contact Plating
Gold
Data Transfer Speed
480-Mbit/s
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U040-02M-C-5ARA
Zoro #
G516430602
UPC #
37332263698
Country of Origin
Viet Nam

Details

Jacket Type
VW-1
Item
Data Transfer Cable
Connector Plating
Nickel
Device Supported
Smartphone, Mobile Device, Chromebook, Tablet, Computer, PC, Charger, Power Bank, Docking Station, Workstation, Wall Charger, MacBook Pro, Notebook, External Hard Drive
Contact Plating
Gold
Data Transfer Speed
480-Mbit/s
End 1 Connection Type
USB 2.0 Type C Thunderbolt 3 - Male
Environmentally Friendly
Yes
Jacket Material
Polyvinyl Chloride (PVC)
Color
Black
Features
Reversible, Strain Relief, USB- Power Delivery (USB PD), Bend Resistant, Right-angled Connector, Charging
Connector on First End Details
1 x USB 2.0 Type C Thunderbolt 3 - Male
Connector on Second End Details
1 x USB 2.0 Type C Thunderbolt 3 - Male
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS)
End 2 Connection Type
USB 2.0 Type C Thunderbolt 3 - Male
Cable Type
Thunderbolt 3

Description

Tripp Lite Series USB-C Cable M/M - USB 2.0, 5A 100W Rated, Right-Angle Plug, Black, 2 m 6.6 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.