EATON USB-C Cable M/m, USB 2.0, 5a 100w Rated, Usb-if Certified, 13 Ft. 3.96 M

  • Mfr # U040-C13-C-5A

  • Zoro # G916480672


product price: $22.29
/ea

Key Features

End 1 Connection Type
USB 2.0 Type C Thunderbolt 3 - Male
Connector on Second End Details
1 x USB 2.0 Type C Thunderbolt 3 - Male
Environmentally Friendly
Yes
Color
Black
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U040-C13-C-5A
Zoro #
G916480672
UPC #
37332222732
Country of Origin
Viet Nam

Details

End 1 Connection Type
USB 2.0 Type C Thunderbolt 3 - Male
Connector on Second End Details
1 x USB 2.0 Type C Thunderbolt 3 - Male
Environmentally Friendly
Yes
Color
Black
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS)
Features
Reversible, Charging
Contact Plating
Gold
Device Supported
Computer, External Hard Drive, Docking Station, Tablet, Wall Charger, Hard Drive, Flash Drive, Chromebook, MacBook Pro, MacBook, Ultrabook, Smartphone, Notebook
Connector on First End Details
1 x USB 2.0 Type C Thunderbolt 3 - Male
Jacket Material
Polyvinyl Chloride (PVC)
Item
Data Transfer Cable
Cable Type
Thunderbolt 3
End 2 Connection Type
USB 2.0 Type C Thunderbolt 3 - Male
Connector Plating
Nickel
Data Transfer Speed
480-Mbit/s

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.