Zoro Homepage

EATON USB-C Cable M/m, USB 2.0, 5a Rated, Usb-if Certified, 1m 3.3 Ft

  • Mfr # U040-C1M-C-5A

  • Zoro # G316422975


product price: $17.45
/ea

Key Features

Device Supported
Chromebook, Hard Drive, Power Bank, Wall Charger, Flash Drive, Tablet, Notebook, MacBook Pro, Ultrabook, Mobile Device, Computer, Smartphone, Charger, Docking Station, External Hard Drive, MacBook
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS)
Data Transfer Speed
480-Mbit/s
Connector Plating
Nickel
Features
Reversible, Charging
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U040-C1M-C-5A
Zoro #
G316422975
UPC #
37332241290
Country of Origin
Viet Nam

Details

Device Supported
Chromebook, Hard Drive, Power Bank, Wall Charger, Flash Drive, Tablet, Notebook, MacBook Pro, Ultrabook, Mobile Device, Computer, Smartphone, Charger, Docking Station, External Hard Drive, MacBook
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS)
Item
Data Transfer Cable
Data Transfer Speed
480-Mbit/s
Connector Plating
Nickel
Features
Reversible, Charging
End 1 Connection Type
USB 2.0 Type C - Male
Jacket Material
Polyvinyl Chloride (PVC)
Environmentally Friendly
Yes
Contact Plating
Gold
End 2 Connection Type
USB 2.0 Type C - Male
Cable Type
USB
Connector on Second End Details
1 x USB 2.0 Type C - Male
Connector on First End Details
1 x USB 2.0 Type C - Male
Color
Black

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.