Zoro Homepage

EATON USB-C Cable M/m, USB 2.0, Right-angle Plug, Black, 1 M 3.3 Ft.

  • Mfr # U040-01M-C-RA

  • Zoro # G316430604


product price: $9.19
/ea

Key Features

Environmentally Friendly
Yes
Jacket Type
VW-1
Connector on Second End Details
1 x USB 2.0 Type C Thunderbolt 3 - Male
Device Supported
Workstation, Computer, Smartphone, Wall Charger, Power Bank, Chromebook, Notebook, Charger, MacBook Pro, Docking Station, Tablet, Mobile Device, External Hard Drive, PC
Jacket Material
Polyvinyl Chloride (PVC)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U040-01M-C-RA
Zoro #
G316430604
UPC #
37332263650
Country of Origin
Viet Nam

Details

Environmentally Friendly
Yes
Jacket Type
VW-1
Item
Data Transfer Cable
Connector on Second End Details
1 x USB 2.0 Type C Thunderbolt 3 - Male
Device Supported
Workstation, Computer, Smartphone, Wall Charger, Power Bank, Chromebook, Notebook, Charger, MacBook Pro, Docking Station, Tablet, Mobile Device, External Hard Drive, PC
Jacket Material
Polyvinyl Chloride (PVC)
End 1 Connection Type
USB 2.0 Type C Thunderbolt 3 - Male
Contact Plating
Gold
Cable Type
Thunderbolt 3
Features
Right-angled Connector, Strain Relief, USB- Power Delivery (USB PD), Charging, Bend Resistant, Reversible
End 2 Connection Type
USB 2.0 Type C Thunderbolt 3 - Male
Data Transfer Speed
480-Mbit/s
Connector on First End Details
1 x USB 2.0 Type C Thunderbolt 3 - Male
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS)
Connector Plating
Nickel
Color
Black

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.