Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EATON USB-C Cable M/m, USB 2.0, Right-angle Plug, Black, 2 M 6.6 Ft.

  • Mfr # U040-02M-C-RA

  • Zoro # G016430591


product price: $11.15
/ea

Key Features

End 1 Connection Type
USB 2.0 Type C Thunderbolt 3 - Male
End 2 Connection Type
USB 2.0 Type C Thunderbolt 3 - Male
Data Transfer Speed
480-Mbit/s
Jacket Material
Polyvinyl Chloride (PVC)
Jacket Type
VW-1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U040-02M-C-RA
Zoro #
G016430591
UPC #
37332263681
Country of Origin
Viet Nam

Details

End 1 Connection Type
USB 2.0 Type C Thunderbolt 3 - Male
Item
Data Transfer Cable
End 2 Connection Type
USB 2.0 Type C Thunderbolt 3 - Male
Data Transfer Speed
480-Mbit/s
Jacket Material
Polyvinyl Chloride (PVC)
Jacket Type
VW-1
Connector Plating
Nickel
Cable Type
Thunderbolt 3
Contact Plating
Gold
Device Supported
Tablet, External Hard Drive, Docking Station, Charger, PC, Chromebook, Smartphone, Computer, Power Bank, Notebook, Mobile Device, MacBook Pro, Wall Charger, Workstation
Color
Black
Connector on First End Details
1 x USB 2.0 Type C Thunderbolt 3 - Male
Connector on Second End Details
1 x USB 2.0 Type C Thunderbolt 3 - Male
Features
Strain Relief, Bend Resistant, Right-angled Connector, Charging, USB- Power Delivery (USB PD), Reversible
Environmental Compliance
Restriction of Hazardous Substances (RoHS), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
Environmentally Friendly
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.