Zoro Homepage

EATON USB-C Cable M/m, USB 3.2, Gen 1 5 Gbps, 5a Rating, Thunderbolt 3

  • Mfr # U420-006-5A

  • Zoro # G816423335


product price: $30.75
/ea

Key Features

Color
Black
Connector on Second End Details
1 x USB 3.1 (Gen 1) Type C - Male
Connector Plating
Nickel
Contact Plating
Gold
Data Transfer Speed
5-Gbit/s
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U420-006-5A
Zoro #
G816423335
UPC #
37332218414
Country of Origin
Viet Nam

Details

Color
Black
Connector on Second End Details
1 x USB 3.1 (Gen 1) Type C - Male
Connector Plating
Nickel
Contact Plating
Gold
Data Transfer Speed
5-Gbit/s
End 1 Connection Type
USB 3.1 (Gen 1) Type C - Male
Cable Type
Thunderbolt 3
Device Supported
MacBook, Computer, Chromebook, Wall Charger, Flash Drive, Ultrabook, Docking Station, Tablet, Smartphone, Notebook, Hard Drive
Jacket Material
Polyvinyl Chloride (PVC)
Connector on First End Details
1 x USB 3.1 (Gen 1) Type C - Male
Environmental Compliance
Restriction of Hazardous Substances (RoHS), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
Item
Data Transfer Cable
Features
Reversible, Charging
End 2 Connection Type
USB 3.1 (Gen 1) Type C - Male

Description

Tripp Lite Series USB-C Cable M/M - USB 3.2, Gen 1 5 Gbps, 5A Rating, Thunderbolt 3 Compatible, 6 ft. 1.83 m

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.