Zoro Homepage

EATON USB-C Cable M/m, USB 3.2 Gen 1, 5 Gbps, Thunderbolt 3 Compatible

  • Mfr # U420-001-RA

  • Zoro # G916430592


product price: $21.69
/ea

Key Features

Connector on Second End Details
1 x USB 3.2 (Gen 1) Type C Thunderbolt 3 - Male
Data Transfer Speed
5-Gbit/s
Connector Plating
Nickel
Cable Type
Thunderbolt 3
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U420-001-RA
Zoro #
G916430592
UPC #
37332263636
Country of Origin
Viet Nam

Details

Connector on Second End Details
1 x USB 3.2 (Gen 1) Type C Thunderbolt 3 - Male
Data Transfer Speed
5-Gbit/s
Connector Plating
Nickel
Cable Type
Thunderbolt 3
Color
Black
Environmentally Friendly
Yes
Features
Quick Charge, Strain Relief, Bend Resistant, USB- Power Delivery (USB PD), Right-angled Connector
Connector on First End Details
1 x USB 3.2 (Gen 1) Type C Thunderbolt 3 - Male
End 2 Connection Type
USB 3.2 (Gen 1) Type C Thunderbolt 3 - Male
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS)
End 1 Connection Type
USB 3.2 (Gen 1) Type C Thunderbolt 3 - Male
Contact Plating
Gold
Item
Data Transfer Cable
Jacket Type
VW-1
Device Supported
Wall Charger, Docking Station, Computer, Tablet, Workstation, Smartphone, External Hard Drive, Notebook, PC, Power Bank, Mobile Device, MacBook Pro, Chromebook, Charger
Jacket Material
Polyvinyl Chloride (PVC)

Description

Tripp Lite Series USB-C Cable M/M - USB 3.2 Gen 1, 5 Gbps, Thunderbolt 3 Compatible, Right-Angle Plug, 1 ft. 0.3 m

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.