Zoro Homepage

EATON USB-C Cable M/m, USB 3.2 Gen 1 5 Gbps, Thunderbolt 3 Compatible

  • Mfr # U420-01M-RA

  • Zoro # G316430598


product price: $19.79
/ea

Key Features

Data Transfer Speed
5-Mbit/s
Environmental Compliance
Restriction of Hazardous Substances (RoHS), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
Contact Plating
Gold
Jacket Material
Polyvinyl Chloride (PVC)
Environmentally Friendly
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U420-01M-RA
Zoro #
G316430598
UPC #
37332263643
Country of Origin
Viet Nam

Details

Data Transfer Speed
5-Mbit/s
Environmental Compliance
Restriction of Hazardous Substances (RoHS), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
Contact Plating
Gold
Jacket Material
Polyvinyl Chloride (PVC)
Environmentally Friendly
Yes
Features
Charging, Right-angled Connector, Bend Resistant, USB- Power Delivery (USB PD), Strain Relief, Reversible
Connector on First End Details
1 x USB 3.2 (Gen 1) Type C Thunderbolt 3 - Male
Device Supported
Computer, Mobile Device, Docking Station, Tablet, Chromebook, Charger, Smartphone, MacBook Pro, External Hard Drive, Workstation, Notebook, Power Bank, Wall Charger, PC
Connector on Second End Details
1 x USB 3.2 (Gen 1) Type C Thunderbolt 3 - Male
Color
Black
Connector Plating
Nickel
Item
Data Transfer Cable
End 1 Connection Type
USB 3.2 (Gen 1) Type C Thunderbolt 3 - Male
End 2 Connection Type
USB 3.2 (Gen 1) Type C Thunderbolt 3 - Male
Cable Type
Thunderbolt 3
Jacket Type
VW-1

Description

Tripp Lite Series USB-C Cable M/M - USB 3.2 Gen 1 5 Gbps, Thunderbolt 3 Compatible, Right-Angle Plug, 1 m 3.3 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.