Zoro Homepage

EATON USB-C Cable M/m, USB 3.2 Gen 1 5 Gbps, Thunderbolt 3 Compatible

  • Mfr # U420-02M-RA

  • Zoro # G716430594


product price: $25.99
/ea

Key Features

Connector on First End Details
1 x USB 3.2 (Gen 1) Type C Thunderbolt 3 - Male
Environmentally Friendly
Yes
Jacket Material
Polyvinyl Chloride (PVC)
Connector Plating
Nickel
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U420-02M-RA
Zoro #
G716430594
UPC #
37332263667
Country of Origin
Viet Nam

Details

Connector on First End Details
1 x USB 3.2 (Gen 1) Type C Thunderbolt 3 - Male
Environmentally Friendly
Yes
Jacket Material
Polyvinyl Chloride (PVC)
Connector Plating
Nickel
Color
Black
Device Supported
Chromebook, Docking Station, MacBook Pro, Power Bank, PC, Wall Charger, External Hard Drive, Computer, Notebook, Smartphone, Charger, Workstation, Tablet, Mobile Device
Cable Type
Thunderbolt 3
Contact Plating
Gold
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS)
Connector on Second End Details
1 x USB 3.2 (Gen 1) Type C Thunderbolt 3 - Male
Features
Right-angled Connector, Quick Charge, USB- Power Delivery (USB PD), Strain Relief, Reversible, Bend Resistant
Data Transfer Speed
5-Gbit/s
Item
Data Transfer Cable
End 2 Connection Type
USB 3.2 (Gen 1) Type C Thunderbolt 3 - Male
Jacket Type
VW-1
End 1 Connection Type
USB 3.2 (Gen 1) Type C Thunderbolt 3 - Male

Description

Tripp Lite Series USB-C Cable M/M - USB 3.2 Gen 1 5 Gbps, Thunderbolt 3 Compatible, Right-Angle Plug, 2 m 6.6 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.