Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EATON USB-C Cable M/m, USB 3.2, Gen 2 10 Gbps, 5a 100w Rating

  • Mfr # U420-003-G2-5A

  • Zoro # G316423347


product price: $26.19
/ea

Key Features

End 2 Connection Type
USB Type C - Male
Environmentally Friendly
Yes
Cable Type
USB
Features
Corrosion Resistant, Reversible, Molded, EMI/RF Protection
Connector on First End Details
1 x USB 3.1 Type C - Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U420-003-G2-5A
Zoro #
G316423347
UPC #
37332202888
Country of Origin
Viet Nam

Details

Item
Data Transfer Cable
End 2 Connection Type
USB Type C - Male
Environmentally Friendly
Yes
Cable Type
USB
Features
Corrosion Resistant, Reversible, Molded, EMI/RF Protection
Connector on First End Details
1 x USB 3.1 Type C - Male
Connector Plating
Nickel
Contact Plating
Gold
End 1 Connection Type
USB 3.1 Type C - Male
Color
Black
Device Supported
Wall Charger, PC, MacBook Pro, Smartphone, Tablet
Connector on Second End Details
1 x USB Type C - Male
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Data Transfer Speed
10-Gbit/s
Shielding
Yes

Description

Tripp Lite Series USB-C Cable M/M - USB 3.2, Gen 2 10 Gbps, 5A 100W Rating, Thunderbolt 3 Compatible, 3 ft. 0.91 m

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.