
EATON USB-C Cable M/m, USB 3.2 Gen 2 10 Gbps, 5a 100w Rating
Mfr # U420-01M-G25ARA
Zoro # G216430599
product price: $24.99
/eaKey Features
Environmental Compliance
Restriction of Hazardous Substances (RoHS), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
Contact Plating
Gold
Device Supported
Docking Station, Charger, Computer, Smartphone, Power Bank, MacBook Pro, External Hard Drive, Notebook, Tablet, PC, Mobile Device, Chromebook, Wall Charger, Workstation
Environmentally Friendly
Yes
Jacket Material
Polyvinyl Chloride (PVC)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U420-01M-G25ARA
Zoro #
G216430599
UPC #
37332263674
Country of Origin
Viet Nam
Details
Environmental Compliance
Restriction of Hazardous Substances (RoHS), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
Contact Plating
Gold
Device Supported
Docking Station, Charger, Computer, Smartphone, Power Bank, MacBook Pro, External Hard Drive, Notebook, Tablet, PC, Mobile Device, Chromebook, Wall Charger, Workstation
Environmentally Friendly
Yes
Jacket Material
Polyvinyl Chloride (PVC)
Jacket Type
VW-1
Connector on Second End Details
1 x USB 3.2 (Gen 2) Type C Thunderbolt 3 - Male
Features
Right-angled Connector, Strain Relief, Quick Charge, Power Delivery 3.0, Bend Resistant, Reversible
Connector on First End Details
1 x USB 3.2 (Gen 2) Type C Thunderbolt 3 - Male
Connector Plating
Nickel
Data Transfer Speed
10-Gbit/s
Cable Type
Thunderbolt 3
Item
Data Transfer Cable
Color
Black
End 1 Connection Type
USB 3.2 (Gen 2) Type C Thunderbolt 3 - Male
End 2 Connection Type
USB 3.2 (Gen 2) Type C Thunderbolt 3 - Male
Description
Tripp Lite Series USB-C Cable M/M - USB 3.2 Gen 2 10 Gbps, 5A 100W Rating, Thunderbolt 3 Compatible, Right-Angle Plug, 1 m 3.3 ft.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.