
EATON USB-C Cable M/m, USB 3.2, Gen 2 10 Gbps, 5a 100w Rating
Mfr # U420-20N-G2-5A
Zoro # G116423332
product price: $22.85
/eaKey Features
Data Transfer Speed
10-Gbit/s
Connector on First End Details
1 x USB 3.1 (Gen 2) Type C - Male
End 2 Connection Type
USB 3.1 (Gen 2) Type C - Male
Connector on Second End Details
1 x USB 3.1 (Gen 2) Type C - Male
Connector Plating
Nickel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U420-20N-G2-5A
Zoro #
G116423332
UPC #
37332243409
Country of Origin
Viet Nam
Details
Data Transfer Speed
10-Gbit/s
Item
Data Transfer Cable
Connector on First End Details
1 x USB 3.1 (Gen 2) Type C - Male
End 2 Connection Type
USB 3.1 (Gen 2) Type C - Male
Connector on Second End Details
1 x USB 3.1 (Gen 2) Type C - Male
Connector Plating
Nickel
Features
Reversible, Charging, Plug & Play
Device Supported
Ultrabook, Wall Charger, MacBook, Chromebook, Computer, Tablet, Smartphone, Notebook, Flash Drive, Mobile Device, Hard Drive, Docking Station
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS)
Environmentally Friendly
Yes
Color
Black
Cable Type
USB
End 1 Connection Type
USB 3.1 (Gen 2) Type C - Male
Contact Plating
Gold
Description
Tripp Lite Series USB-C Cable M/M - USB 3.2, Gen 2 10 Gbps, 5A 100W Rating, Thunderbolt 3 Compatible, 20-in. 50.8 cm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.