
EATON USB-C Cable M/m, USB 3.2, Gen 2 10 Gbps, 5a 100w Rating, Usb-if
Mfr # U420-C03-G2-5A
Zoro # G816422994
product price: $30.99
/eaKey Features
Connector on First End Details
1 x USB 3.1 (Gen 1) Type C - Male
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS)
Features
Reversible, Charging
Data Transfer Speed
10-Gbit/s
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U420-C03-G2-5A
Zoro #
G816422994
UPC #
37332214997
Country of Origin
Viet Nam
Details
Connector on First End Details
1 x USB 3.1 (Gen 1) Type C - Male
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS)
Features
Reversible, Charging
Data Transfer Speed
10-Gbit/s
Color
Black
Connector on Second End Details
1 x USB 3.1 (Gen 1) Type C - Male
End 1 Connection Type
USB 3.1 (Gen 1) Type C - Male
Cable Type
USB
Contact Plating
Gold
Connector Plating
Nickel
Device Supported
Notebook, Computer, Chromebook, Ultrabook, Tablet, Smartphone, Wall Charger, Docking Station, MacBook, Hard Drive, Flash Drive
Environmentally Friendly
Yes
Item
Data Transfer Cable
End 2 Connection Type
USB 3.1 (Gen 1) Type C - Male
Description
Tripp Lite Series USB-C Cable M/M - USB 3.2, Gen 2 10 Gbps, 5A 100W Rating, USB-IF Certified, Thunderbolt 3 Compatible, 3 ft. 0.91 m
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.