Zoro Homepage

EATON USB-C Extension Cable M/f, USB 3.2 Gen 2 10gbps, Thunderbolt 3

  • Mfr # U421-20N-G2-RA

  • Zoro # G316426089


product price: $24.79
/ea

Key Features

Environmentally Friendly
Yes
Data Transfer Speed
10-Gbit/s
Contact Plating
Nickel
Jacket Material
Polyvinyl Chloride (PVC)
Cable Characteristic
Extension Cable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U421-20N-G2-RA
Zoro #
G316426089
UPC #
37332266446
Country of Origin
Viet Nam

Details

Environmentally Friendly
Yes
Data Transfer Speed
10-Gbit/s
Contact Plating
Nickel
Jacket Material
Polyvinyl Chloride (PVC)
Cable Characteristic
Extension Cable
Color
Black
Features
Right-angled Connector, Strain Resistant, Plug & Play, USB- Power Delivery (USB PD), Quick Charge, Bend Resistant
Connector Plating
Nickel
Connector on First End Details
1 x USB 3.2 (Gen 2) Type C - Male
Cable Type
Thunderbolt 3
End 2 Connection Type
USB 3.2 (Gen 2) Type C - Female
Jacket Type
VW-1
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS)
Device Supported
Tablet, PC, Wall Charger, External Hard Drive, Mobile Device, Power Bank, MacBook Pro, Dock, Smartphone, Workstation, Computer, Chromebook, Notebook, Docking Station
End 1 Connection Type
USB 3.2 (Gen 2) Type C - Male
Connector on Second End Details
1 x USB 3.2 (Gen 2) Type C - Female
Item
Data Transfer Cable

Description

Tripp Lite Series USB-C Extension Cable M/F - USB 3.2 Gen 2 10Gbps, Thunderbolt 3 Compatible, Right-Angle Plug, 20 in. 0.5 m

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.