Zoro Homepage

EATON USB-C Flat Cable M/m, USB 2.0, Black, 3 Ft. 0.91 M

  • Mfr # U040-003-C-FL

  • Zoro # G216423058


product price: $10.45
/ea

Key Features

Features
Tangle Resistant, Charging, Flat, USB- Power Delivery (USB PD), Reversible, Bend Resistant, Flexible
End 2 Connection Type
USB 2.0 Type C - Male
Data Transfer Speed
480-Mbit/s
Environmentally Friendly
Yes
End 1 Connection Type
USB 2.0 Type C - Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U040-003-C-FL
Zoro #
G216423058
UPC #
37332254009
Country of Origin
Viet Nam

Details

Features
Tangle Resistant, Charging, Flat, USB- Power Delivery (USB PD), Reversible, Bend Resistant, Flexible
End 2 Connection Type
USB 2.0 Type C - Male
Data Transfer Speed
480-Mbit/s
Environmentally Friendly
Yes
Item
Data Transfer Cable
End 1 Connection Type
USB 2.0 Type C - Male
Contact Plating
Gold
Cable Type
USB-C
Connector Plating
Nickel
Device Supported
Docking Station, Computer, Tablet, USB Hub, MacBook Pro, Mobile Device, Smartphone, Notebook, Wall Charger, Power Bank, PC
Environmental Compliance
Restriction of Hazardous Substances (RoHS), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
Color
Black
Connector on Second End Details
1 x USB 2.0 Type C - Male
Connector on First End Details
1 x USB 2.0 Type C - Male

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.