EATON USB-C Flat Cable M/m, USB 3.2 Gen 2 10 Gbps, 5a 100w Rating

  • Mfr # U420-16N-G25AFL

  • Zoro # G816423342


product price: $14.49
/ea

Key Features

Color
Black
Connector on First End Details
1 x USB 3.1 (Gen 2) Type C - Male
Device Supported
PC, Power Bank, Charger, MacBook Pro, Smartphone, Wall Charger, Notebook, MacBook, Computer, Hub, Chromebook, Tablet, External Hard Drive, Docking Station
Connector on Second End Details
1 x USB 3.1 (Gen 2) Type C - Male
Data Transfer Speed
10-Gbit/s
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U420-16N-G25AFL
Zoro #
G816423342
UPC #
37332254023
Country of Origin
Viet Nam

Details

Color
Black
Connector on First End Details
1 x USB 3.1 (Gen 2) Type C - Male
Device Supported
PC, Power Bank, Charger, MacBook Pro, Smartphone, Wall Charger, Notebook, MacBook, Computer, Hub, Chromebook, Tablet, External Hard Drive, Docking Station
Connector on Second End Details
1 x USB 3.1 (Gen 2) Type C - Male
Item
Data Transfer Cable
Data Transfer Speed
10-Gbit/s
Jacket Material
Thermoplastic Elastomer (TPE)
Contact Plating
Gold
End 1 Connection Type
USB 3.1 (Gen 2) Type C - Male
Cable Type
USB-C
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS)
Features
Flexible, Power Delivery 3.0, Charging, Tangle Resistant, Flat Cable, Bend Resistant, Reversible
End 2 Connection Type
USB 3.1 (Gen 2) Type C - Male
Connector Plating
Nickel

Description

Tripp Lite Series USB-C Flat Cable M/M - USB 3.2 Gen 2 10 Gbps, 5A 100W Rating, Thunderbolt 3 Compatible, 16 in. 40.6 cm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.