Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EATON USB-C Full-function Active Cable M/m W Repeater 10gbps 8k60h

  • Mfr # U420-05M-G2

  • Zoro # G115660141


product price: $89.75
/ea
Free Shipping & Returns

Key Features

Connector Gender on Second End
Male
Connector Plating
Nickel
Height
9 in
Environmental Compliance
Waste Electrical and Electronic Equipment Directive (WEEE), Restriction of Hazardous Substances (RoHS), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
End 2 Connection Type
USB 3.2 (Gen 2) Type C - Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U420-05M-G2
Zoro #
G115660141
UPC #
37332290748
Country of Origin
Viet Nam

Dimensions

Height
9 in
Width
7 in

Details

Connector Gender on Second End
Male
Connector Plating
Nickel
Environmental Compliance
Waste Electrical and Electronic Equipment Directive (WEEE), Restriction of Hazardous Substances (RoHS), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
End 2 Connection Type
USB 3.2 (Gen 2) Type C - Male
Data Transfer Speed
10-Gbit/s
Jacket Type
VW-1
Connector Gender on First End
Male
End 1 Connection Type
USB 3.2 (Gen 2) Type C - Male
Device Supported
Wall Charger, USB Device, Monitor, MacBook Pro, Display, Smartphone, Tablet, PC, Docking Station, Computer, HDTV, Notebook
Jacket Material
Polyvinyl Chloride (PVC)
Features
Plug & Play, USB- Power Delivery (USB PD), HDR Support, Display Stream Compression (DSC), HDCP 2.2, Flexible, Charging, Active, DisplayPort Alternate (ALT) Mode, Extended Display Identification Data (EDID)
Item
Video/Data Transfer Cable
Color
Black
Cable Type
USB-C
Connector on First End Details
1 x USB 3.2 (Gen2) Type C - Male
Connector on Second End Details
1 x USB 3.2 (Gen2) Type C - Male
Supported Resolutions
7680 x 4320, 3840 x 2160, 3840 x 4320, 7680 x 2160
Contact Plating
Nickel

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.