Zoro Homepage

EATON USB-C To Displayport 1.4 Active Adapter Cable M/m, Uhd 8k

  • Mfr # U444-006-DP8SE

  • Zoro # G216426165


product price: $31.15
/ea

Key Features

Features
HDCP 2.2, Plug & Play, Reversible
Jacket Material
Thermoplastic Elastomer (TPE)
Connector on First End Details
1 x USB 3.1 (Gen 1) Type C - Male
Color
Gray, Black
Device Supported
Monitor, Audio/Video Box, MacBook Pro, Notebook, POS Device, TV, Digital Signage Display, Tablet, Home Theater System, Audio/Video Device, Projector, Smartphone, Gaming Computer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U444-006-DP8SE
Zoro #
G216426165
UPC #
37332255600
Country of Origin
Viet Nam

Details

Features
HDCP 2.2, Plug & Play, Reversible
Jacket Material
Thermoplastic Elastomer (TPE)
Connector on First End Details
1 x USB 3.1 (Gen 1) Type C - Male
Color
Gray, Black
Device Supported
Monitor, Audio/Video Box, MacBook Pro, Notebook, POS Device, TV, Digital Signage Display, Tablet, Home Theater System, Audio/Video Device, Projector, Smartphone, Gaming Computer
End 2 Connection Type
DisplayPort 1.4 Digital Audio/Video - Male
End 1 Connection Type
USB 3.1 (Gen 1) Type C - Male
Connector on Second End Details
1 x DisplayPort 1.4 Digital Audio/Video - Male
Environmental Compliance
Restriction of Hazardous Substances (RoHS), Waste Electrical and Electronic Equipment Directive (WEEE), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
Environmentally Friendly
Yes
Contact Plating
Gold
Cable Type
DisplayPort/USB-C
Data Transfer Speed
5-Gbit/s
Item
A/V Cable
Supported Resolutions
7680 x 4320

Description

Tripp Lite Series USB-C to DisplayPort 1.4 Active Adapter Cable M/M, UHD 8K, Black/Silver, 6 ft. 1.8 m

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.