
EATON USB-C To Displayport Active Adapter Cable (m/m), 8k 60
Mfr # U444-003-DP8K6
Zoro # G221707716
product price: $28.99
/eaKey Features
End 2 Connection Type
USB 3.2 (Gen 2) Type C - Male
Connector Gender on First End
Male
Connector on First End Details
1 x DisplayPort 1.4 Digital Audio/Video - Male
Device Supported
Audio/Video Device, Projector, Notebook, PC, MacBook Pro, Smartphone, HDTV, Tablet, TV, Monitor, Display
Connector Gender on Second End
Male
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U444-003-DP8K6
Zoro #
G221707716
UPC #
37332288332
Country of Origin
Viet Nam
Details
End 2 Connection Type
USB 3.2 (Gen 2) Type C - Male
Connector Gender on First End
Male
Connector on First End Details
1 x DisplayPort 1.4 Digital Audio/Video - Male
Item
A/V Cable
Device Supported
Audio/Video Device, Projector, Notebook, PC, MacBook Pro, Smartphone, HDTV, Tablet, TV, Monitor, Display
Connector Gender on Second End
Male
Compatibility
Apple - MacBook Pro
Contact Plating
Nickel
Data Transfer Speed
32.4-Gbit/s
Cable Type
DisplayPort/USB-C
Color
Black
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS)
Features
Latching Connector, Active, DisplayPort Alternate (ALT) Mode, HDCP 2.3, Plug & Play, HDR Support
Jacket Material
Thermoplastic Elastomer (TPE)
Supported Resolutions
7680 x 4320
End 1 Connection Type
DisplayPort 1.4 Digital Audio/Video - Male
Product Material
Thermoplastic Elastomer (TPE), Aluminum
Connector on Second End Details
1 x USB 3.2 (Gen 2) Type C - Male
Connector Plating
Nickel
Description
HZ, 4K 144 HZ, HDR, 4:4:4, HDCP 2.3, BLACK, 3 FT. (0.9 M)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.