
EATON USB-C To Displayport Active Adapter Cable With Equalizer M/f, Uhd 8k, Hdr, D
Mfr # U444-06N-DP8W
Zoro # G716423275
product price: $31.69
/eaKey Features
Connector Plating
Nickel
Jacket Material
Polyvinyl Chloride (PVC)
Contact Plating
Gold
Environmental Compliance
Waste Electrical and Electronic Equipment Directive (WEEE), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS)
Adapter Type
DisplayPort/USB-C
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U444-06N-DP8W
Zoro #
G716423275
UPC #
37332255563
Country of Origin
Viet Nam
Details
Connector Plating
Nickel
Jacket Material
Polyvinyl Chloride (PVC)
Contact Plating
Gold
Environmental Compliance
Waste Electrical and Electronic Equipment Directive (WEEE), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS)
Adapter Type
DisplayPort/USB-C
End 2 Connection Type
DisplayPort 1.4 Digital Audio/Video - Female
Environmentally Friendly
Yes
End 1 Connection Type
USB 3.1 (Gen 1) Type C - Male
Package Contents
U444-06N-DP8W DisplayPort/USB-C A/V Adapter, Instruction sheet
Maximum Resolution Supported
7680 x 4320
Features
Plug and Play, HDCP 2.2, HDCP 1.4, Reversible
Product Material
Acrylonitrile Butadiene Styrene (ABS)
Connector on First End Details
1 x Type C USB 3.1 (Gen 1) USB Male
Item
A/V Adapter
Connector on Second End Details
1 x DisplayPort DisplayPort 1.4 Digital Audio/Video Female
Color
White
Description
Tripp Lite Series USB-C to DisplayPort Active Adapter Cable with Equalizer M/F, UHD 8K, HDR, DP 1.4, White, 6 in. 15.2 cm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.