Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EATON USB-C To Displayport Active Adapter Cable With Equalizer (m/f), Uhd 8k, Hdr

  • Mfr # U444-06N-DP8B

  • Zoro # G416558512


product price: $26.75
/ea

Key Features

Connector on First End Details
1 x Type C USB 3.1 (Gen 1) USB Male
Product Material
Acrylonitrile Butadiene Styrene (ABS)
Maximum Resolution Supported
7680 x 4320
Connector on Second End Details
1 x DisplayPort DisplayPort 1.4 Digital Audio/Video Female
Package Contents
U444-06N-DP8B USB-C to DisplayPort Adapter Cable, M/F, Black, 6 in., Instruction sheet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U444-06N-DP8B
Zoro #
G416558512
UPC #
037332253934
Country of Origin
Viet Nam

Details

Item
A/V Adapter
Connector on First End Details
1 x Type C USB 3.1 (Gen 1) USB Male
Product Material
Acrylonitrile Butadiene Styrene (ABS)
Maximum Resolution Supported
7680 x 4320
Connector on Second End Details
1 x DisplayPort DisplayPort 1.4 Digital Audio/Video Female
Package Contents
U444-06N-DP8B USB-C to DisplayPort Adapter Cable, M/F, Black, 6 in., Instruction sheet
End 1 Connection Type
USB 3.1 (Gen 1) Type C - Male
Environmental Compliance
Restriction of Hazardous Substances (RoHS), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Waste Electrical and Electronic Equipment Directive (WEEE)
Color
Black
Jacket Material
Thermoplastic Elastomers (TPE)
End 2 Connection Type
DisplayPort 1.4 Digital Audio/Video - Female
Contact Plating
Gold
Adapter Type
DisplayPort/USB-C
Connector Plating
Nickel
Features
Plug and Play, HDCP 2.2, HDCP 1.4, Reversible
Environmentally Friendly
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.