Zoro Homepage

EATON USB-C To Displayport Active Adapter Cable With Equalizer (m/f), Uhd 8k, Hdr

  • Mfr # U444-06N-DP8WC

  • Zoro # G016558509


product price: $35.79
/ea

Key Features

End 2 Connection Type
USB 3.0 Type C - Female, DisplayPort 1.4 Digital Audio/Video - Female
Connector Plating
Nickel
End 1 Connection Type
USB 3.1 (Gen 1) Type C - Male
Maximum Resolution Supported
7680 x 4320
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Waste Electrical and Electronic Equipment Directive (WEEE), Restriction of Hazardous Substances (RoHS)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U444-06N-DP8WC
Zoro #
G016558509
UPC #
037332255570
Country of Origin
Viet Nam

Details

End 2 Connection Type
USB 3.0 Type C - Female, DisplayPort 1.4 Digital Audio/Video - Female
Connector Plating
Nickel
End 1 Connection Type
USB 3.1 (Gen 1) Type C - Male
Maximum Resolution Supported
7680 x 4320
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Waste Electrical and Electronic Equipment Directive (WEEE), Restriction of Hazardous Substances (RoHS)
Adapter Type
DisplayPort/USB-C
Item
A/V Adapter
Contact Plating
Gold
Environmentally Friendly
Yes
Product Material
Acrylonitrile Butadiene Styrene (ABS)
Package Contents
U444-06N-DP8WC USB-C to DisplayPort Adapter Cable, M/F, White, 6 in., Instruction sheet
Features
Reversible, Charging, HDCP 1.4, Plug and Play, HDCP 2.2, USB- Power Delivery (USB PD)
Connector on Second End Details
1 x Type C USB 3.0 USB Female, 1 x DisplayPort DisplayPort 1.4 Digital Audio/Video Female
Color
White
Connector on First End Details
1 x Type C USB 3.1 (Gen 1) USB Male

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.